L20 Jumbo Wiper, 2ply, 1000 Sheets, Blue, 38cm X 32.5cm
0
1
2
3
4

L20 Jumbo Wiper, 2ply, 1000 Sheets, Blue, 38cm X 32.5cm

Order Code: ZT2489384S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£48.876%


Description

WypAll Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. This blue, 2 ply, single use Cleaning & Maintenance Jumbo Roll is versatile, large and with high capacity. This roll is perfect for use in process environments for a variety of cleaning & maintenance tasks. Our unique Airflex technology delivers exceptional strength and absorbency. This roll is compatible with Kimberly-Clark Wall Mounted and Floor Stand Jumbo Roll dispensers (6146,6154 & 6155). Individual sheet size 38cm (L) x 23.5cm (W). 1 roll x 1,000 sheets, 2 ply, blue (1,000 total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for L20 Jumbo Wiper, 2ply, 1000 Sheets, Blue, 38cm X 32.5cm
  • MFR Part No.
    7317
  • Sheet Length
    38cm
  • Number of Ply
    2
  • Type
    Wiper Roll
  • Series
    L20
  • Colour
    Blue
  • Sheet Width
    235mm
  • Sheets per roll
    1000
  • Form
    Roll
  • Pack Quantity
    1
  • Roll Length
    380m
  • Roll Type
    Jumbo
  • Dispenser Type
    Floor Standing
    Wall Mounted
  • Food Contact
    Yes
  • Textured/Embossed
    Yes
  • Certification
    Eco Label
  • Hygienically Wrapped
    No
  • System
    L20
  • For Use With
    KIM9526146K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome