Turqoise EC Perforated Towel Roll
0
1
2
3

Turqoise EC Perforated Towel Roll

Order Code: ZT1030598X

£44.99 Inc VAT (20%)


Description

53-01-37
Tough and durable for multiple re-use wet or dry. Absorbs up to four times its weight in water. Absorbs oil and solvents. It is low-linting leaves behind virtually no lint. No additives to contaminate surfaces, soft enough for polishing and finishing. Solvent resistant - stands up to MEK, isopropyl alcohol and other solvents or cleaning agents without falling apart.

Applications: Aviation, manufacturing, painting, auto and machinery repair, printing, graphic arts, and more.
Roll type: Perforated
Roll dimensions: 300 x 380mm.
Wipes per roll: 400.

See full description
Specifications for Turqoise EC Perforated Towel Roll
  • Sheet Width
    300mm
  • Pack Quantity
    1
  • Sheets Per Roll
    400
  • MFR Part No.
    STC78 55 CROM
  • Colour
    Blue
  • Type
    Wiper Roll
  • Number of Ply
    1
  • Form
    Roll
  • Sheet Length
    380mm
  • Series
    Sontara
  • Food Contact
    Yes
  • Hygienically Wrapped
    No
  • Roll Type
    Centrefeed
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome