WypAll L20 Centrefeed 2-PLY Roll White for Reachplus (6-ROLLS)
0
1
2
3
4
5
6
7
8
9
10
11
12

WypAll L20 Centrefeed 2-PLY Roll White for Reachplus (6-ROLLS)

Order Code: ZT3462856SCopy

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

From wiping up grime, oil and grease to soaking up food prep spills, having the right wipe on hand is crucial to your operation. A clean, absorbent and durable alternative to paper towels, rags and shop towels, WypAll offers a wide range of task-specific wipes and cloths designed to meet your industry needs and enhance your confidence in every clean. The General Clean range helps create a clean work environment with effective light-to-medium duty general cleaning solutions. WypAll L20 General Clean cleaning and maintenance wiping paper is designed for the specific environments where it will be used and comes in mid-size, portable, durable centrefeed rolls; the ideal solution for more demanding cleaning and maintenance tasks. These wiping paper rolls are compatible with our most versatile centrefeed dispenser the WypAll Reach PLUS (6521). The WypAll Reach PLUS dispenser helps save money and reduce environmental impact by delivering the ultimate versatile single sheet dispensing system. Offering hygienic multipositional wall mounting options, WypAll Reach PLUS offers up to 50% less paper consumption, driving sustainability across your business and reducing CO2 emissions. The embossed 2 ply, single use, white wiping paper will manage water spills, spray and wipe cleaning and drying or cleaning hands effectively and efficiently, delivering a great balance of performance and value. These disposable wipers come at the value you would expect from a single use wiper, but with exceptional strength and absorbency resulting in fewer wipers needed and less money spent. WypAll L20 wiping paper can be used with detergent or disinfectant. These industrial wipers have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds). Spray and wiping compatibility helps to ensure workers can wipe their own work spaces, vehicles, desks, seating and food prep areas before and after use. When these dry cleaning wipes are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to the next shift. For environments where fully saturated wiping is a requirement, these WypAll L20 General Clean wipers are tested as compatible with soap/detergent. Always follow manufacturers' instructions for dilution, application and contact time. Individual sheet size 24.5cm (L) x 18.3cm (W). Results of Hall testing August 2022. 6 rolls x 550 sheets, 2 ply, white (3,300 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for WypAll L20 Centrefeed 2-PLY Roll White for Reachplus (6-ROLLS)
  • Fold Type
    Roll
  • Number of Ply
    2
  • Series
    WypAll®
  • MFR Part No.
    7261
  • Colour
    White
  • Sheet Width
    183mm
  • Type
    Wiping Paper
  • Form
    Roll
  • Pack Quantity
    6
  • Sheet Length
    245mm
  • Food Contact
    Yes
  • Roll Type
    Large
  • Dispenser Type
    Portable
    Wall Mounted
  • Certification
    Eco Label
    FSC
  • Textured/Embossed
    Yes
  • Hygienically Wrapped
    No
  • System
    L20
  • For Use With
    KIM9526521K
    KIM9527017K
  • Sheets Per Roll
    3300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome