Airstorm1 Cordless Pet Vacuum Cleaner
0
1
2
3
4
5
6
7
8
9

Airstorm1 Cordless Pet Vacuum Cleaner

Order Code: ZT1086212S

£199.99 Inc VAT (20%)


Description

Airstorm1 Cordless Pet Vacuum Cleaner

POWERFUL & EFFICIENT CLEANING - The AIRSTORM1 comes with a powerful 25.2V li-ion battery that works with the brushless DC motor to provide superb cordless suction performance

POWER SAVING AUTO DUST SENSOR: The AIRSTORM1 uses sensors to detect the amount of dust and debris travelling through the tube, which then automatically adjusts the amount of power required, improving energy efficiency, meaning you can clean more with one charge

LED DISPLAY CONTROL PANEL - You will be alerted to blockages or required maintenance to keep the AIRSTORM1 working seamlessly at all times, so you'll never have to worry about loss of suction

EASE OF USE: The power is controlled via a simple squeeze and release trigger on the handle. The dirt and grime will have nowhere to hide with its wide selection of accessories that range from a telescopic crevice tool for the hard to reach corners of rooms and ceilings, a 2-in-1 dusting and upholstery brush for hard and soft furnishings, and a motorised turbo brush for those stubborn pet hairs

COMPACT & LIGHTWEIGHT - At just 2.6kg the AIRSTORM1 can be carried all around the home with ease, and the dust tracking LED lights located on the front of the motorised floor head will ensure no dirt or debris will be missed. The 0.6L dust container can be emptied with ease with a simple press of a button

Included components: Stick Vacuum Cleaner, Charging Station, Accessories

Product Dimensions (mm): H:1170 x W:250 x D:230

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome