ASR 35 M ACP All-Purpose Vacuum M Class 35 litre 1400W 240V

ASR 35 M ACP All-Purpose Vacuum M Class 35 litre 1400W 240V

Order Code: ZT2593773SCopy

£499.99 Inc VAT (20%)


Description

The Metabo ASR 35 M ACP All-Purpose Vacuum offers high user protection: certified in accordance with EU standard for M Class dusts. It is ideal for dust extraction from power tools in continuous mode, both on construction sites and in the workshop. Especially suited for extracting concrete and rock dust. Suitable for liquids and dry solids with commercial registration. AutoCleanPlus: saves both cost and time thanks to automatic MPulse filter cleaning during continuous use. If the optimum suction performance falls below a certain level, the filters are vibrated immediately. It also automatically shuts down once the maximum fill level is reached when vacuuming liquids. Automatic trailing mechanism for emptying the suction hose completely. It has a sturdy design thanks to especially large wheels and castors with wheel stop. The body features include: cable winding mechanism, practical accessory case and storage area, and a power socket for use with a power tool with automatic start-up/shut-down. Supplied with: 1 x 4m Anti-Static Suction Hose Ø35mm 1 x 48mm Connection Bush Ø41mm 1 x Handle Adaptor 2 x Plastic Suction Pipes 2 x Polyester Filter Cassettes (M Class) 1 x PE Filter Bag 1 x Crevice Nozzle 1 x Floor Nozzle Ø300mm Specification: Input Power: 1,400W Capacity: Wet/Dry: 35 litres Max. Air Flow: 4,380L/min. Vacuum: 248m/bar Suction Hose Diameter: 35mm Weight: 16kg 1 x Metabo ASR 35 M ACP All-Purpose Vacuum M Class 240V Version

See full description
Specifications for ASR 35 M ACP All-Purpose Vacuum M Class 35 litre 1400W 240V
  • Supply Voltage
    240V
  • Capacity Wet/Dry
    35L
  • Power Input
    1400W
  • Dry Capacity
    35L
  • Product Type
    M Class
  • Type
    M Class
  • Power Source
    Corded 240V
  • Capacity
    35L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome