Inc VAT (20%)
The new SkyVac® Mighty Atom is a powerful, compact, gutter cleaning vacuum system designed for residential and light commercial use. It has featherlight poles and is available in 3 "height packages" to reach gutters up to 3 stories (35 ft or 10.5m high) .
Our advanced, carbon fiber pole sections are 3 times lighter than aluminum poles, making them much easier to use, especially at higher heights.
Applications
For Homeowners:
If you own a home surrounded by trees and you are tired of paying someone year-after-year to clean your gutters, then the SkyVac® Mighty Atom is an affordable alternative for the Do-It-Yourself individual.
For Professionals:
If you are a professional cleaner and wanting to add gutter cleaning to your service offerings then the SkyVac® Mighty Atom is a good starting point. If you are a professional gutter cleaner where time is of the essence, or if you service a heavily pine debris area, we recommend upgrading to the SkyVac® 85 Elite (electric) or the SkyVac® Interceptor (gas) for frequent professional use.
Additional Applications:
The ATOM can carry out the following additional tasks..
Leaf Blowing (light duty)
Pond Dredging
Included Items
Cyclonic Side Entry Port with Clamped Poles
Cyclonic Side Entry Port: 2" (50mm) Click-lock vac port)
Your number choice of clamped fit poles
4, 6, or 7 Poles (20 ft, 30 ft or 35 ft reach)
5 ft long each
2" (50 mm) in diameter
Lightweight, Wire-reinforced hose - 2" (50mm) diameter, 16 ft (5m) length
1 Elite Vac Release Pole
1 Elite Hairpin Tool Holder
1 Vac to Hose Cuff (50-51mm)
1 Hose to Pole Cuff (50-51mm)
Cleaning Tools
Aluminum Crevice End Tool
Dual Tool: (Aluminum Dirt Breaker & Scalloped End Tool Combination)
Aluminum Tapered End Tool
Aluminum Long End Tool
Elite Long Soft Tool
Floor Tool Kit (Comes with All Models and Pole Packages)
Rotating Cuff
2 Aluminum/Plastic Tubes
1 Plastic Bend End Tool Holder
1 Wet Floor Brush
1 Dry Floor Brush
1 Carpet Floor Brush
SkyVac® Branded Pole and tool Kit Carry Case
Specifications
Commercial grade 1600 watt 120 volt motor (15 amps) (plugs into standard residential outlet)
Water Lift: 110 inches of water lift
Air flow: 134 CFM
Canister Capacity: approximately 10 gallons (35 liters)
Dimensions: 31 inches high x 15.7 inches wide (79 centimeters x 40 centimeters)
Vacuum Weight: approximately 18 pounds (8 kilograms)
Motor Power:
1600 W
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy