Clover Pro-Roc Professional Rapid Oven Cleaner 2 x 5 Litre

Clover Pro-Roc Professional Rapid Oven Cleaner 2 x 5 Litre

Order Code: ZT2633177S

£39.99 Inc VAT (20%)


Description

Clover Pro-Roc Professional Rapid Oven Cleaner

A ready to use thin liquid oven cleaner for use through spray applicators.
A non-tainting formulation designed for use in the food industry.
A clear liquid which contains a high concentration of degreasing agents and alkalis.

- Excellent grease removal properties
- Powerful cleaning action against stubborn soilage
- Ready to use formulation

Directions

Apply to the surface. If required allow a few minutes contact time to soften the deposits
and agitate if necessary.

Wash away with plenty of clean water.

NB. Use a coarse spray or jet when applying the product.

DO NOT USE ON ALUMINIUM, ZINC OR OTHER ALKALI SENSITIVE SURFACES.

See full description
Specifications for Clover Pro-Roc Professional Rapid Oven Cleaner 2 x 5 Litre
  • Colour
    Brown
  • Product Type
    Oven Cleaner
  • Size
    5L
  • Application
    Equipment & Drain
  • Material
    Equipment & Drain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome