Henry HVR160 General Purpose Cleaner 240V
0
1
2
3
4
5
6
7
8
9
10
11

Henry HVR160 General Purpose Cleaner 240V

Order Code: ZT1190147X

£149.99 Inc VAT (20%)
£179.9916.5% off

Order by 3pm, get it Tomorrow

Description

The Henry vacuum offers a huge range of features making the vaccum an ideal choice when cleaning and removing dirt. The easy to remove and replace bags have a huge capacity, while the long-reach, trouble-free rewind cable makes cleaning easy to do in spaces that offer limited power sources.

Features and Benefits
• The vaccum is made from heavy-duty plastic for durability and guaranteed long life
• The design is made suitable for all surfaces
• The vaccum is made for easy transport and storage, with a weight of only 7.5kg and a size of H34.5cm x W32cm x D34cm
• The hose of the vaccum stretches to 2.2m for easy access to hard-to-reach places
• The stainless steel extension tubes fit with included mattress nozzle, crevice nozzle, upholstery nozzle, dusting brush and combination floor nozzle

Typical Applications
• Domestic settings
• Professional cleaning
• Office and commercial sectors

Standards
• BS EN 61340-5-1:2007

Note:
Warranty only valid for domestic use

See full description
Specifications for Henry HVR160 General Purpose Cleaner 240V
  • Overall Width
    340mm
  • Supply Voltage
    240V
  • Flow Rate
    2300L/min
  • Vacuum Cleaner Type
    Dry
  • Overall Height
    345mm
  • Weight
    7.5kg
  • Power Rating
    620W
  • Overall Length
    315mm
  • Hose Length
    2.2m
  • Dry Capacity
    6L
  • MFR Part No.
    902395
  • Model Number
    Henry HVR160
  • Width
    340mm
  • Depth
    315mm
  • Dust Classification
    Class L
  • Cable Length
    10m
  • Height
    345mm
  • Bagged / Bagless
    Bagged
  • Colour
    Black
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome