1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Vacuum Cleaners
MAXi 80LH-Class Dust Extraction Vacuum Cleaner with High-Level Cleaning Kit

MAXi 80LH-Class Dust Extraction Vacuum Cleaner with High-Level Cleaning Kit


See all variants from
£2,099.99Inc VAT (20%)
Up to 4.5% off
See all variants from £2,099.99

Description

The V-TUF MAXI H 240-80L industrial dust extraction vacuum cleaner features a large 80L capacity, supplied with a flexible 5m yellow vacuum hose for great visibility and prevention of trip hazards, and all the tools required for safe vacuuming & extraction of hazardous harmful dusts, including 5x 50L H-Class Waste Bags.

Why use V-TUF H-Class Rated Vacs?
• Powerful Cleaning Performance For Cleaning Large Areas.
• Air Flow Sensor Light & Beeper (when air flow is restricted by clogged filter, full tank) .
• Durable, Heavy Duty, Long-Lasting Stainless Steel Tank.
• Can also be used as a Standard Wet & Dry Industrial Vacuum Cleaner – for non-hazardous cleaning. (We would recommend you remove the filter bags before you do this) .

V-TUF MAXI H 240-80L has dual powerful 1750W bypass suction 240V motors, a 80 Litre stainless steel collection waste tank along with heavy duty accessories, and rugged chassis enable it to be easily manoeuvred around sites. The powerful suction along with the full H-Class Certification (H14 Hepa 99.995% Filtration) provides the highest level of protection against seriously harmful dust particles ensuring a safe working environment for all the workforce, whilst also having an airflow monitor to alert the user if the bag is full, or there is a blockage. V-TUF MAXI-H-240V-80L vacs comes with 3 layers of filtration (cartridge filter, basket filter & waste bag) to reach the H-Class standard giving you maximum dirt removal whilst protecting and saving lives from fatal dust inflicted diseases.

High hazardous dusts require H Class equipment to be used at all times when cutting, drilling, sanding, or grinding these products, to ensure none of the fine dust escapes into the air, and to protect the user doing the task, and the surrounding workforce.

H Class Filtration is for extracting highly carcinogenic hazardous dusts and substances, formaldehyde, mould, germs, lead, nickel, tar and bacteria and even MDF, so by using a V-TUF MAXI-H 240-80L dust extraction vacuum cleaner, you are safe to also vacuum materials such as mica, china clay, gypsum, wood dust such as softwood and hardwood, silica dust such as masonry, concrete.

Emptying and Cleaning Guide if used for cleaning Hazardous Materials:
Safe Removal Of Full Waste Bags:
The frame has a pivoting bar, which is used for assisting in emptying the bag from the tank when full. Simply undo the side clips, remove the head from the tank, carefully remove the bag from the neck on the tank and seal the hole of the bag instantly, then tilt back the tank using the handle at the bottom on the front of the tank to lift the tank, and the bag should slide out of the tank.
• Never clean inside the vacuum cleaner yourself if you are not authorised to do so!
• Never attempt to remove or change the bag yourself; this should be done by a competent person under controlled conditions.
• Contact the supplier or a licensed organisation for assistance.
• After each use, clean the vacuum cleaner’s outer casing and attachments with the vacuum and then with damp rags. (Rags must be disposed of using great caution) .
• Carefully inspect the case, hose and attachments visually.
• Keep the hose and attachments in a clearly labelled plastic sack.
• Replace the sealing cap over the hose opening in the cleaner’s casing with the plug.
• Store in a suitable sealed container until next usage.

Industries:
• Construction, • Tradesmen, • Facilities Management, • Manufacturing, • Contract Cleaners, • Specialists in Hazardous Cleaning, • Glass Removal Specialists.

Areas of Application:
• Dusts Contaminated With Carcinogens, • Dusts Contaminated With Pathogens, • Formaldehyde Extraction, • Mould Extraction, • Germs & Bacteria Extraction, • Roofing Restoration Services, • Floor Restoration Services, • Construction Sites, • All Builders & Tradesmen Working With Dangerous & Hazardous Materials, • Building Renovation Services, • Factory Renovation Services, • Swarf Extraction/Removal (Machinery & Material Processing) , • Sanding, Drilling, Demolishing, Cutting, Sweeping Silica Dust particulates, • Construction Refurbishment & Fit Out.

See full description

Feature Attributes

Supply Voltage:
240 V
Material:
Stainless Steel
Hose Length:
5 m
Capacity:
80 L
Power:
3500 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome