VCC-08A Tub VAC 9L

VCC-08A Tub VAC 9L

Order Code: ZT1030797XCopy

£89.99 Inc VAT (20%)

Currently unavailable

Description

• Excellent pick up on carpets and hard floors
• Bottom weighted for anti-topple
• A rated filtration system traps and retains up to 99.98% of
dust and motor emissions
• HUSH™ mode - ultra low noise for daytime cleaning at 69dB(A)
• Overall A energy efficiency rating (26.6 kWh/annum)
• 12.5m high visibility cable with easy change kettle connection
• 9 litre bag capacity
• Ultra lightweight - only 4.7kg

Supplied accessories: Combination floor tool, crevice tool, dusting brush, 2.5m hose, 2pc stainless steel extension tubes, 1x cloth dust bag.

Specifications:
Power: 800W
Hose length: 2.5m
Hi-Vis cable length: 12.5m
Cleaning Width: 290mm
Cleaning Reach :16.5m
Capacity: 9.0L
Bumper strip: Yes
Noise Level: <73dB(A)
Dimensions: 350 x 340 x 370mm

2 year warranty

See full description
Specifications for VCC-08A Tub VAC 9L
  • Wet Capacity
    9L
  • Vacuum Cleaner Type
    Dry
  • Overall Height
    370mm
  • Colour
    Grey
    Orange
  • Dry Capacity
    9L
  • Includes
    2.5m Hose
    Cloth Dust Bag
    Combination Floor Tool
    Crevice Tool
    Dusting Brush
    Stainless Steel Extension Tubes
  • Overall Length
    350mm
  • Supply Voltage
    230V
  • Overall Width
    340mm
  • MFR Part No.
    1-1-134398-00
  • Model Number
    VCC-08A
  • Hose Length
    2.5m
  • Power Rating
    800W
  • Weight
    4.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome