WV370 - Wet & Dry Vacuum Cleaner

WV370 - Wet & Dry Vacuum Cleaner


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

WV370
Commercial wet and dry use vacuums, full plastic construction. Swing handle supplied with comprehensive accessory kit.

Power input: 1200W.
Suction: 2100mm.
Capacity dry/wet: 15/9ltr.
Cleaning range: 23.2m.
Size: 355 x 415 x 500mm.

See full description

Feature Attributes

Wet Capacity:
9 L
Vacuum Cleaner Type:
Wet/Dry
Flow Rate:
2400 L/min
Power Rating:
1060 W
Overall Height:
510 mm
Weight:
7.1 kg
More attributes
Product Reviews -
6 years ago by Paul
Perfect for the job, a great commercial vacuum the Numatic WV370

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome