Vacuum Hose 32mm 2.5m

Vacuum Hose 32mm 2.5m

Order Code: ZT5537997S

£22.39 Inc VAT (20%)


Description

Complete hose assembly with machine end and tool cuff end fittings for Numatic Henry Hetty James Quickclean and many other vacuum cleaners. This superior Qualtex manufactured hose is suitable for a wide range of Numatic vacuum cleaners specifically the popular Henry HVR200 vacuum cleaner Hetty HET200 James and NRV200 models. Although most commonly purchased for the Henry vacuum cleaner this replacement hose is also suitable for models in the Quickclean vacuum cleaner range. (AS200B AS100G)2.5 Metres Long32mm Diameter

See full description
Specifications for Vacuum Hose 32mm 2.5m
  • Length
    2.5m
  • Diameter
    32mm
  • Product Type
    Vacuum Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome