50 Litre Metal Look Recycling Bins

50 Litre Metal Look Recycling Bins


£169.99 Inc VAT (20%)

See all variants from £169.99


Description unavailable

Feature Attributes

Material:
Plastic
Capacity:
50 L
Body Material:
Plastic
Lid Material:
Plastic
Height With Lid Open:
730 mm
Depth:
380 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome