Dustbin with Secure Lid 80L Black

Dustbin with Secure Lid 80L Black

Order Code: ZT4970039S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

Wham Dustbin With Secure Lid 80L Black Height: 70cm Length: 54cm Width: 50cm Weight: 2.29kg

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Dustbin with Secure Lid 80L Black
  • Colour
    Black
  • Product Type
    Dustbin
  • Height
    70cm
  • Width
    50cm
  • Length
    54cm
  • Capacity
    80L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome