Rectangular 12 Litre Waste Bin Blac Black Each

Rectangular 12 Litre Waste Bin Blac Black Each

Order Code: ZT2620374S

£10.39 Inc VAT (20%)


Description

Provide subtle, attractive waste management at your business with this JanSan Rectangular 12 Litre Waste Bin.Featuring a low-profile design, this JanSan Rectangular 12 Litre Waste Bin is great for offices and front-of-the-house use at restaurants. The attractive design of this trash can is complemented by the subtle black coloring and versatile 12 Litre size. It's a great addition to your host/hostess station, or use it behind the counter at your small convenience store so that your staff can quickly dispose of any unwanted scraps of paper, or even for use deskside.
JanSan Rectangular 12 Litre Waste Bin Features: - 12 litre capacity Plastic Wastebasket - wastebaskets provide economical and space saver waste disposal. - These bins easily fit under standard desks. - Rounded corners for extra strength. - Easy to clean. - Plastic bin is resist punctures, cold, cracking and chemicals. - Durable plastic won't chip, rust or dent Specification: - H: 31cm (12¼ ) - W: 29cm (11¼) - D: 21cm (8¼ )

See full description
Specifications for Rectangular 12 Litre Waste Bin Blac Black Each
  • Colour
    Black
  • Product Type
    Waste Baskets
  • Size
    12L
  • Width
    29cm
  • Height
    31cm
  • Depth
    21cm
  • Material
    Plastic
  • Capacity
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome