1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Bins
Slim Jim Recycling Station Billboard
0
1
2
3
4
5
6

Slim Jim Recycling Station Billboard


7 Variants From
£18.99

Inc VAT (20%)

See 7 Product Variants
£18.99

Description

An adaptable recycling solution offers a front-of-house look with back-of-house functionality.

- Provide better waste stream visibility by selecting a color and waste stream label for your facility needs
- Available in common recycling colors; Red, Yellow, Green, Blue, Dark Grey, Brown and Black
- Simple and durable execution. Components snap in place without the use of hardware
- Compatible with Slim Jim® Recycling Station starter kit, Slim Jim® Recycling Station lid inserts, and Slim Jim® Recycling Station Waste Stream label kits

See full description

Feature Attributes

Material:

Plastic

Type:

Recycling Bins

Height:

44.45 mm

Width:

298.45 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome