Medium Duty Refuse Sacks

Medium Duty Refuse Sacks


Select
£33.99 Inc VAT (20%)
Up to 15% off


See all variants from £33.99


Description unavailable

Feature Attributes

Type:
Refuse Sacks
Material:
Recycled Material
Dimensions:
450x720x965 mm
Strength:
Medium Duty
Eco-Aware:
Yes
Recyclable:
100% Recycled Material
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome