Superior Wheelie Bin Liners Black 50 Bags

Superior Wheelie Bin Liners Black 50 Bags

Order Code: ZT2427894S

£39.99 Inc VAT (20%)


Description

JanSan Superior Wheelie Bin Liners Black are ideal for industrial use, due to their high gauge specification. They offer a tear-resistant puncture-proof design, and provide a large carrying volume with approximately 20KG weight capacity. Superior Wheelie Bin Liners Black 300g 30"x50"x53" fits up to 240 litre standard domestic wheelie bins.
Bin Liner Specifications: - Colour: Black - Quantity: 50 Bags - Capacity: 240 Litre (approx.) - Size: 30"x50"x53" (762)x1270x1347mm 75mu

See full description
Specifications for Superior Wheelie Bin Liners Black 50 Bags
  • Colour
    Black
  • Product Type
    Wheelie Bin Liners
  • Size
    30x50x54"
  • Capacity
    240L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome