Inc VAT (20%)
Description unavailable
Voltage:
240 V
Capacity Wet/Dry:
20 L
Power Input:
1200 W
Dry Capacity:
20 L
Power Source:
Corded 240V
Capacity:
20 L
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy