1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Wet Dry Vacuums
Professional Wet and Dry Vacuum Cleaner

Professional Wet and Dry Vacuum Cleaner


See all variants from
£539.99Inc VAT (20%)
See all variants from £539.99

Description unavailable

Feature Attributes

Supply Voltage:
230 V
Cable Length:
8 M
Power:
1400 W
Supplied:
Assembled
Container Material:
Plastic
Voltage:
230 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome