1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Windows Cleaning Equipment/
  4. Windows Cleaning Brushes & Accessories
Replacement Rubber Blade, Stainless Steel Squeegees

Replacement Rubber Blade, Stainless Steel Squeegees


Select
See all variants from
£0.59Inc VAT (20%)

See all variants from £0.59

Description

Replacement rubber blades for stainless steel squeegees for rapidly removing water from windows for a smear free finish.

Features and Benefits
• Ribbed rubber hand grip, will not slip when wet
• Robust rapidly removal of water from windows for a smear-free finish
• Spring loaded blade retention allows handle to be positioned anywhere along its length
• Can be fitted to telescopic extension for those hard to reach area
• Available in two sizes 300mm (12") and 450mm (18") to suit your needs

Typical Applications
• Outdoors
• Indoors

Notes
• COT-907-3830K: for use with COT-907-3800K
• COT-907-3840K: for use with COT-907-3820K
• Two sizes available: Replacement rubber blades for 30cm (12") and 45cm (18") squeegees.

See full description

Feature Attributes

Material:
Rubber
Type:
Replacement Rubber Squeegee Blade
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome