Rechargeable Batteries AAA 800mAh (Pack of 10) - 56703101111

Rechargeable Batteries AAA 800mAh (Pack of 10) - 56703101111

Order Code: ZT4175852S

£27.99 Inc VAT (20%)


Description

VARTA Recharge Accu Power is the most powerful product line offering high-quality rechargeable batteries with excellent performance. Ready to use technology and very low self-discharge make the Recharge Accu Power range the perfect choice for any application.
Pre-charged and with ready to use technology for immediate usage straight from the pack
Rechargeable hundreds of times without memory effect
Suitable for all standard and smart devices of daily use and all NiMH chargers
Best use in high drain applications and devices with constant energy requirements like LED flashlights, GPS systems, wireless mice and more
Lasts up to 8 times longer in digital cameras vs. VARTA Energy
Compatible with all chargers and devices
Capacity AAA 800 mAh
Pack of 10

See full description
Specifications for Rechargeable Batteries AAA 800mAh (Pack of 10) - 56703101111
  • Pack Quantity
    10
  • Product Type
    Rechargeable Batteries
  • Capacity
    800mAh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome