Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Battery Chargers
Battery 1 5V C General Purpose
Order Code:
ZT2902665S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/computers-and-electronics/battery-chargers/battery-1-5v-c-general-purpose/p/ZT2902665S
Add to quotation
View all Battery Chargers
Description
Battery 1 5V C General Purpose BAT8004
Tags:
#BulkDiscount
Specifications
Specifications for Battery 1 5V C General Purpose
Pack Size
Each
Product Code
BAT8004
Product Type
Batteries
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome