UK253 Unimax in Car Charger

UK253 Unimax in Car Charger

Order Code: ZT1198096X

£26.99 Inc VAT (20%)


Description

High quality lantern with a beamaster lens. High impact copolymer reflective body provides a weatherproof outer and greater visibility. Lantern floats beam upright in water. With single-handed push button micro-switch operation. Includes a lanyard.
Fixed focus.
Batteries required: 1x PJ996 or 4R25 battery (not inc.).
Size: 210 x 120mm.
Weight: 330g (with battery).

See full description
Specifications for UK253 Unimax in Car Charger
  • MFR Part No.
    UK253
  • Weight
    330g
  • Product Type
    In Car Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome