Instax Mini 12 Instant Camera - Blossom Pink

Instax Mini 12 Instant Camera - Blossom Pink

Order Code: ZT3290871S

£92.99 Inc VAT (20%)


Description

Fully loaded with easy-to-use modes and controls, the super playful Fujifilm Instax Mini 12 Instant Camera is bursting with joy, creativity and colour. Ready to go Take it easy. The mini 12 features automatic exposure and flash control, so you can simply aim and click. No messing around with settings, or remembering to turn the flash on; just joyful one-off snaps every time, whether you're going for gold, silver or all out Fun with a capital F. Twist & Go The INSTAX mini 12 is designed to keep up with life, wherever your adventures may take you. Which is why this camera is kitted out with super simple controls so all your friends can have a go. Twist to turn on. Twist further to enter Close-up mode. Twist to turn off. That's it, lesson over. Centre your view Introducing parallax correction - say what? It's a fancy way of saying 'what you see is what you get'. By switching to Close-up mode, the adjustable viewfinder neatly pairs up with the lens, so you get the shot you see. We're talking millimetres, but when you're this close, there's no room for error. In-built selfie mirror & Close-up mode Selfies. It's what the INSTAX mini 12 was born to do. With a perfectly positioned mirror, Close-up mode, automatic flash control and cheery mini prints, the mini 12 is much more than just a pretty face. It's a selfie moment grabbing extraordinaire. High five Five seconds. That's fast. Our Fujifilm experts probably couldn't fill and tie a water balloon in that time, but they have managed to crack a five second print speed. All without compromising on image quality. That deserves high fives all round. Credit card-sized joy. Your outlook, your style, your eye for a great shot. All captured on our high-quality film, from the experts at Fujifilm. They've gone the extra mile, so you'll always get prints that'll last a lifetime, whether you're keeping them or giving them away. Style that pops The INSTAX mini 12's bubbly 'inflatable' iconic design makes this camera even more playful and eye-poppingly pleasing. And with five colours to choose from - Pastel Blue, Mint Green, Blossom Pink, Lilac Purple and Clay White - our colour-ometer is ready to burst. Film Size: 86mm x 54mm, Picture Size 62mm x 46mm Real image finder, 0.37x, with target spot Lens: 2 components, 2 elements. Focal length - f = 60 mm, 1:12.7 Shooting range: 0.3 m and beyond (use close-up mode for 0.3 m to 0.5 m) Programmed electronic shutter - 1/2 to 1/250 sec. Slow synchro for low light. Powered by Two AA-size alkaline batteries (LR6) , capacity: approx. 10 instax mini film packs of 10 exposures each Weight: 306g (without batteries, strap, and film) Dimensions: 104 mm x 122 mm x 66.6 mm

See full description
Specifications for Instax Mini 12 Instant Camera - Blossom Pink
  • Product Type
    Instant Camera
  • Colour
    Blossom Pink
  • Film Size
    86mm x 54mm
  • Picture Size
    62mm x 46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome