Instax Mini Evo Hybrid Instant Camera - Black (16812467)

Instax Mini Evo Hybrid Instant Camera - Black (16812467)

Order Code: ZT3378177S

£209.99 Inc VAT (20%)


Description

FUJIFILM SKU: FUJ2191 Barcode: 4547410520064 MPN: 16812467

Features
Print size: 86 x 54 mm
Print on Fujifilm Instant Film
Lithium-ion battery for 100 shots from full charge
Produces instant credit card sized prints
10 lens effects & 10 film effects for 100 different expressions
Some only see the ordinary. Not you. And neither does the Fujifilm Instax Mini Evo Hybrid Instant Camera. Instead, this smart analog-style shooter brings what you love to life. Every angle, in all the colours, with all the creative options. Now with the added convenience of a USB Type C charging point.

Experiment with the vividness, go retro, add softness to the focus, lose the colour. Adjust the exposure, alter the white balance, turn the flash on or off, even select macro mode when the mood calls for a close-up. Its your shot, and there are 100 ways to capture it. Use the 10 lens effects and 10 film effects in combination to express your creativity in 100 different ways. Set up and capture your unique shots using the LCD screen. The mini Evo sparks ideas to unlock endless ways to express yourself!

Print worthy memory? Weve doubled the resolution compared with our previous hybrid models and the results are stunning. Opt for instax-Rich Mode for a bright and immersive look, or instax-Natural Mode for a cool and classic finish. Either way, you can capture it all, then print what you love as credit card-sized masterpieces.

Want to share lifes beautiful nuances on social media? Youre saved by the instax mini Evo app, turning your smartphone into your very own print gallery. Every single printed image is saved in a handy digital format, ideal for sharing and posting.

Sharpen up with the mini Evo - sleek, luxurious, and with a razor-sharp finish, get ready for a unique hands-on photography experience.

See full description
Specifications for Instax Mini Evo Hybrid Instant Camera - Black (16812467)
  • Colour
    Black
  • Display
    LCD Screen
  • Product Type
    Instant Camera
  • Print Size
    86 x 54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome