Premium Wireless CCTC Kit with 4 x Outdoor Bullet Cameras 15.6 Monitor & 8CH NVR

Premium Wireless CCTC Kit with 4 x Outdoor Bullet Cameras 15.6 Monitor & 8CH NVR

Order Code: ZT4069180S

£499.99 Inc VAT (20%)


Description

All in One system with 15.6" Full HD IPS monitor means that you don't have to buy extra monitor for connection, so convenient.

Audio & Video record at the same time and Build-in PIR Sensor: An integrated microphone let you hear and record the sound around the camera, Build-in PIR sensor will eliminates the number of false alarms you received by up to 90%, detects movement from animals, people and vehicles. Pre-Alarm record mode without any missing event and save over 90% HDD storage if use PIR model record .
Customizable Motion Detection and 1TB HDD Included: Be notified when there are unexpected movements. Smart notifications with image will be pushed to your smartphone via App. You won't miss any moment with remote and local playback. The 1TB Security Grade HDD designed to meet the constant, 24/7 demands of surveillance recording. 8 Seconds Pre-alarm record without any missing event .
Stunning 1080P Full HD Video, True Plug and Play: Get a sharp and crystal image day and night with the Weatherproof camera's automatic IR-cut filter. Up to 65ft night vision. No more running cables from cameras to NVR, or from cameras to router. Just plug the wireless security cameras into nearby power outlets, download free app, and follow the in-app instructions to setup the wireless security system. Installation can't be simpler for DIY enthusiasts.
Very good features: All of this for the same price as surveillance systems without these features!!!!!! The 1080p wireless surveillance camera system equipped with 15.6" Full HD IPS monitor. Cameras and monitors with strong and durable aluminium cases not less expensive plastics.

See full description
Specifications for Premium Wireless CCTC Kit with 4 x Outdoor Bullet Cameras 15.6 Monitor & 8CH NVR
  • Material
    Aluminium
  • Product Type
    Wireless CCTC Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome