Quantity | Price | Discount |
---|---|---|
1 - 4 | £32.99 | 0% |
5 - 9 | £31.67 | 4% |
10 + | £30.35 | 8% |
WiFi HD Security Camera: Home 1080P Full HD WiFi Camera with 355° horizontal & 110° vertically rotation, 85° wide-angle lens offer 360° Panoramic coverage. The advance night vision is realized by 6 built-in infrared LED beads, which extends the viewing distance up to 32FT/10M without light pollution. A great choice as your baby/pet or nanny camera with no LED glare.
2-Way Audio Talk, Motion & Sound Alert: Auto-tracking Detection Alerts. Easy setup of snapshot and video recording to your mobile device when motion is detected, pushes you live feed when any activity detected. Advanced anti-noise microphone for 2-way audio communication more clearly (both sides talk and listen freely) So, you can keep in touch with your loved ones when you miss him and want to talk to him.
SD Card and Cloud Storage: 7 Days Free Trial for Cloud Services, Cloud Camera Supports the last 3-Days Recording of alarm and events. Amazon cloud storage keeps your data safe, secure and protected. You can also use an SD card (Max 128GB, NOT INCLUDED) to store your video.
Support 2.4G WiFi & Wired Connection: The WiFi monitor supports wired & wireless installation, just follow the steps in the instruction, Quick WiFi setup via mobile App "YCC365 plus" on iPhone or Android smartphone, Built-in Wi-Fi band supports 802.11b/g/n 2.4Ghz (5Ghz Not Supported) Camera also supports remote access via mobile App anywhere and anytime. It can be remotely monitor via mobile App even in the dark with the IR LED night vision up to 32 feet.
Multi-functional Home Monitor: Receive real-time activity alerts on your phone when you are out. Automatic motion tracking feature and always centering at the moving object. you can also integrate your smart home surveillance systems into one interface. Use the YCC365 app to customize your preference: activity alerts, two-way audio, camera sharing, pan/tilt/zoom your video and more.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy