Theta SC2 For Business 360 Camera - Grey

Theta SC2 For Business 360 Camera - Grey

Order Code: ZT3290951S

£429.99 Inc VAT (20%)


Description

The Ricoh Theta SC2 for Business 360 Camera is specially designed for business use and perfect for shooting real estate or car interiors with a tripod. Easy to use, the THETA SC2 for Business allows any beginners to capture high-quality 360-degree images. Specially created for business activities, THETA SC2 for Business is the tool which will help you to immerse your collaborators and customers into your projects. Aside from the unlimited possibility it gives to viewers and content creators; it encourages engagement and, through this, has over 3 times the conversion rate of traditional video content and a 30% higher repeated view rate. The RICOH THETA SC2 for Business snaps photos at approximately 14 megapixels with smooth, immersive 360 spherical video at 30 fps (frames per second) in 4K (3840 x 1920 pixels) Entry-level model of the professional lineup, designed with an easy-to-use preset mode for shooting in business environments and an exclusive business service pack. The "Room" preset is the default mode with HDR settings suitable for indoor or car shooting. The time-shift function allows shooting with the front and rear lens. No need for special photography knowledge or expensive image-editing software. OLED display: allows at-a-glance checking of a range of information such as setting modes, and battery power remaining. Time shift shooting mode: allows shooting with the front and rear lens. Bluetooth and wireless LAN: we have implemented the Bluetooth and wireless technologies for you to be more efficient on your daily work. Connect your THETA SC2 for Business and share easily the content youve just produce with your team or your customers.

See full description
Specifications for Theta SC2 For Business 360 Camera - Grey
  • Colour
    Grey
  • Product Type
    360 Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome