10Gb SFPPlus HP455883B21 Comp 10GBASESSR

10Gb SFPPlus HP455883B21 Comp 10GBASESSR

Order Code: ZT1535683S

£239.99 Inc VAT (20%)


Description

10Gb SFPPlus HP455883B21 Comp 10GBASESSR The 455883B21ST is a TAA compliant HP 455883-B21 compatible fibre transceiver module that has been designed, programmed and tested to work with HP� brand switches and routers. It delivers dependable 10 GbE connectivity over fibre cable, for 10GBASE-SR compliant networks, with a maximum distance of up to 300 m (984 ft). Technical Specifications:Wavelength: 850 nmMaximum Data Transfer Rate: 11. 1 GbpsType: Multi Mode FibreConnection Type: LC ConnectorMaximum Transfer Distance: 300 m (984 ft)MTBF: 3, 068, 049 hoursPower Consumption: Less than 1 WattDigital Diagnostics Monitoring (DDM): YesThis SFP+ fibre module is hot-swappable, making upgrades and replacements seamless by minimizing network disruptions. StarTech. com SFPsAll StarTech. com SFP & SFP+ transceiver modules are backed by a lifetime warranty and free lifetime multilingual technical support. StarTech. com offers a wide variety of SFP modules and direct-attach SFP cables, providing the convenience and reliability you need to ensure dependable network performance.

See full description
Specifications for 10Gb SFPPlus HP455883B21 Comp 10GBASESSR
  • Type
    Multi Mode Fibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome