85D0W00 Waste Container Rectangular Grey

85D0W00 Waste Container Rectangular Grey

Order Code: ZT3435201S

£39.99 Inc VAT (20%)


Description

Lexmark 85D0W00. Width: 211.9 mm, Depth: 452.1 mm, Height: 62.5 mm

Specifications for 85D0W00 Waste Container Rectangular Grey
  • Colour
    Grey
  • Depth
    452.1mm
  • Width
    211.9mm
  • Height
    62.5mm
  • Product Type
    Waste Container
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome