Kensington A1000 Telescoping C-Clamp. Product type: Desktop microphone stand, Base type: Desk mount base, Product colour: Black. Weight: 695 g. Package width: 51 mm, Package depth: 77 mm, Package height: 864 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy