Deskop Mini Port Cover v3 Mini PC PCI Slot Cover

Deskop Mini Port Cover v3 Mini PC PCI Slot Cover

Order Code: ZT3428586S

£25.99 Inc VAT (20%)


Description

HP Deskop Mini Port Cover v3. Compatible chassis type: mini PC, Type: PCI slot cover, Product colour: Black. Width: 176.5 mm, Depth: 100 mm, Height: 34.4 mm. Quantity per pack: 1 pc (s)

Specifications for Deskop Mini Port Cover v3 Mini PC PCI Slot Cover
  • Depth
    100mm
  • Colour
    Black
  • Type
    PCI Slot Cover
  • Width
    176.5mm
  • Height
    34.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome