USB 3.0 Industry Hub 7 Ports

USB 3.0 Industry Hub 7 Ports

Order Code: ZT3428127S

£179.99 Inc VAT (20%)


Description

Lindy USB 3.0 Industry Hub 7 Ports. Hub interfaces: USB 3.2 Gen 1 (3.1 Gen 1) Type-A. Data transfer rate: 5000 Mbit/s, Product colour: Black, Cable length: 0.8 m. Width: 185 mm, Depth: 75 mm, Height: 20 mm. Cables included: USB

Specifications for USB 3.0 Industry Hub 7 Ports
  • Height
    20mm
  • Cable Length
    0.8m
  • Depth
    75mm
  • Size
    185 mm x 75 mm x 20 mm
  • Width
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome