Targus Sagano. Case type: Backpack, Maximum screen size: 39.6 cm (15.6") , Number of front pockets: 1, Carrying handle (s) Weight: 630 g. Surface coloration: Monochromatic
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy