11.10mmx170mm CFP50 Pro Foamtips Cleaning Swabs (PK-50)

11.10mmx170mm CFP50 Pro Foamtips Cleaning Swabs (PK-50)

Order Code: ZT3611793S

£173.99 Inc VAT (20%)


Description

Made with medical-grade foam, Foamtip™ cleaning swabs deliver high-performance when cleaning PC's and other micro-mechanical items. Made from fibreless material, these swabs don't leave particles behind, but instead, trap loose particles and fibres to give excellent results.

Features and Benefits
• Foam heads offer precision cleaning
• High solvent capacity for a range of tasks
• Economical in use for large applications

Typical Applications
• Maintenance and care of PC's, printers, copiers, and fax machines
• Micro mechanical cleaning
• Flux removal from printed circuit boards
• Removal of contamination from disk drives

See full description
Specifications for 11.10mmx170mm CFP50 Pro Foamtips Cleaning Swabs (PK-50)
  • Size
    11.10mm x 170mm
  • Type
    Electronics Cleaning Swab
  • MFR Part No.
    CFP50RPO
  • Applications
    Solvent Application
    Surface Preparation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome