Q27U3CV 27in 4K HDMI DP USB-C Monitor

Q27U3CV 27in 4K HDMI DP USB-C Monitor

Order Code: ZT5363891S

£349.99 Inc VAT (20%)


Description

AOC Q27U3CV 27 Inch 2560 x 1440 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort USB-C Adaptive Sync Monitor

Specifications for Q27U3CV 27in 4K HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Vesa Mount Size
    100x100mm
  • Dimensions (W x D x H)
    613.8x52.5x365mm
  • Display Port
    1
  • Contrast Ratio
    1000:1
  • Panel Type
    IPS
  • Resolution
    QHD
    2560x1440
  • Monitor Size
    27in
  • Built-In Speakers
    2x 3w
  • Height Adjustable
    150mm
  • Weight
    6.5kg
  • Size Range
    27-27.9in
  • Aspect Ratio
    16:9
  • USB Port
    4x USB-A, 1x USB-C
  • Response Time
    4ms
  • Dimensions With Stand
    613.8x238.4x401.3-547.7mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome