Dual Monitor Stand Riser w/3 Shelves Adjustable Length and Angle Screen Stand

Dual Monitor Stand Riser w/3 Shelves Adjustable Length and Angle Screen Stand

Order Code: ZT3347841S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

80-117CM ADJUSTABLE LENGTH AND ANGLE: Both side shelves are extendable, easy to set to a length which works best for you. Can also be moved forwards to different positions.THREE-PART STORAGE: Sections under surface top give you room for keeping/organising all your office and computer essentials right close to you.DURABLE: MDF structure is tough and fully supportive of your computer monitor/screen. Elevates to stand in place - helpful and ergonomic design.DIMENSIONS: 10H x 80-117L x 23.5Wcm. Shelf: Right and left: 10H x 40L x 23.5Wcm. Middle: 8.8H x 40L x 23.5Wcm.MAXIMUM LOAD 15KG. ASSEMBLY REQUIRED.

See full description
Specifications for Dual Monitor Stand Riser w/3 Shelves Adjustable Length and Angle Screen Stand
  • Product Type
    Monitor Stand Riser
  • Maximum Load
    15kg
  • Material
    MDF
  • No. of Shelves
    3
  • Adjustable Length
    80-117CM
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome