Dual Swing Arm Desk Pc Monitor Mount 17" - 32" Vesa Max 100x100 9Kg Per Monitor

Dual Swing Arm Desk Pc Monitor Mount 17" - 32" Vesa Max 100x100 9Kg Per Monitor

Order Code: ZT3291582S

£40.99 Inc VAT (20%)


Description

This ProperAV Dual Swing Arm Desk PC Monitor Mount 17"- 32" VESA Max 100x100 9Kg per Monitor is designed for two computer monitors, LCD and/or LED televisions. With double extension functions on both arms it allows extra flexibility when deciding on the positioning of both screens. The bracket is attached by a screw to a table surface with a thickness of 1 to 9 centimetres (0.4 to 3.5 inches) Rubber supports protect the furniture surfaces from possible physical damage during the mounting of the bracket. Freely adjustable height without tools.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome