Platinum Series Dual Monitor Arm 8042501

Platinum Series Dual Monitor Arm 8042501

Order Code: ZT1257883P

£169.99 Inc VAT (20%)
£179.995.5% off


Description

Fellowes Platinum Series Dual Monitor Arm 8042501 Enjoy dynamic dual-screen use with the Fellowes Platinum Series™ Dual Monitor Arm, featuring smooth gas spring technology for effortless adjustment.

The smooth, weightless movement created by the gas spring technology makes this dual monitor arm perfect for use by multiple users, or for effortless screen-sharing.

With the dual monitor arm you can maximise desk space and boost productivity by viewing two screens side-by-side. Easily adjust the height, tilt, angle and distance of your computer screens to reduce eye, neck and shoulder strain.



You can stay connected to your tech thanks to the integrated USB ports which are unique to the Platinum Series™. This monitor arm connects to your desk via clamp or grommet and comes with an in-built cable management system to keep your desktop clear and beautifully minimal.

See full description
Specifications for Platinum Series Dual Monitor Arm 8042501
  • Colour
    Silver
  • Weight
    5.1kg
  • Material
    Aluminium
  • MFR Part No.
    36586FE
  • Type
    Laptop / Monitor Risers
  • Mounting Type
    Desk
  • Height
    590.6mm
  • Depth
    114.3mm
  • Width
    949.3mm
  • Form
    Monitor Arms
  • Adjustability
    Yes
  • Monitor/Notebook Size
    Up to 32in Monitor
  • Maximum Load
    16kg
  • Number of Screens/Laptops
    2
  • Cable Management
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome