Startech Portable Laptop Stand Adjustable

Startech Portable Laptop Stand Adjustable

Order Code: ZT1540219S

£24.99 Inc VAT (20%)


Description

Startech Portable Laptop Stand Adjustable This portable laptop stand enables you to adjust the position of your laptop according to your line of sight, to increase your comfort and productivity. Itís fully adjustable with six angles, and features a compact, lightweight design, so you can take it along with your laptop to enhance your workstation anywhere you go.

Adjust your laptop to the desired angle.
Placing your laptop for easy viewing helps to reduce neck and back strain. This laptop riser helps you to maintain better posture and work more comfortably, with six adjustable tilt angle options (15∞, 17∞, 19∞, 35∞, 37∞, and 39∞) to customize your work setup. Adjusting the angle of your laptop also provides a more ergonomic keyboard position.

Vented platform enhances airflow.
The platform's adjustable angle and flow-through design helps to increase airflow and keep your laptop cool while youíre using it. This passive-cooling design silently protects your laptop from overheating, and helps to prevent unwanted problems due to overheating, such as slower performance and malfunctions.

Compatible with most laptops and tablets.
Its compact design (11.3in x 8.3in / 287 mm x 210 mm) provides a stable platform for your laptop, such as MacBook Pro, MacBook Air, LenovoÆ ThinkPadÆ, HPÆ, AsusÆ or DellÆ Ultrabookô. You can also use this laptop riser to hold your tablet in a comfortable position, keeping both hands free so you can type and swipe.

Portable, lightweight, and compact design provides comfort on the go.
This portable laptop riser is easy to carry around, so you can enhance your workstation wherever you go. The riser is easy to fold up and carry in your laptop bag. Itís ultra-thin (10 mm) and extremely lightweight (358 g), which is ideal for mobile use.

The LTRISERP is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech Portable Laptop Stand Adjustable
  • Width
    287mm
  • Material
    Plastic
  • Height
    11mm
  • Weight
    372g
  • Depth
    210mm
  • Adjustability
    Yes
  • Type
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    1
  • Colour
    Black
  • Form
    Notebook/Laptop Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome