USB-C Dual Video Dock 85W

USB-C Dual Video Dock 85W

Order Code: ZT4975842S

£169.99 Inc VAT (20%)


Description

Professionals find that they can be more productive when connected to multiple monitors. With more people working between different locations and connecting to different (and often legacy) monitors, a compact, mobile dock that can accommodate these setups is required. The UH1440P USB-C Mobile Dock makes the most of legacy monitors, allowing you to connect up to two DP/HDMI or DP/VGA monitors. Universally compatible, this USB-C driverless dock supports up to 85W power pass-through - ideal if you dont wish to travel with a bulky power brick. Instead, you can use your laptops USB-C power supply to charge your laptop while also powering the dock. The 10-in-1 design includes three USB-A ports, a 3.5mm audio jack, Micro and SD card slots and one Gigabit Ethernet port.

See full description
Specifications for USB-C Dual Video Dock 85W
  • USB Speed
    USB-C
  • Power
    USB Type-C
  • Weight
    200g
  • Cable Length
    170mm
  • Colour
    Grey
  • Number of Ports
    10
  • Product Type
    Docking Stations
  • For Use With
    USB-C Laptops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome