ULT Power Sound Wireless Headphones

ULT Power Sound Wireless Headphones

Order Code: ZT4972982S

£159.99 Inc VAT (20%)


Description

Bluetooth-enabled headphones with Noise Cancelling, Wind Noise Reduction Structure, a variety of options for bass delivery. Digital Sound Enhancement Engine technology restores high-frequency elements to add detail and richness to a track.<br><br>Built for music lovers, the headphones produce powerful, deep sound designed to make your heart tremble-and you can select between ULT1 for deep, low-frequency bass, or experience the powerful and groovy bass of ULT2.

See full description
Specifications for ULT Power Sound Wireless Headphones
  • Connection
    Blutooth 5.2
  • Cable Length
    1.2m
  • Product Type
    Headphones
    On Ear Headset
  • Battery Life
    Up to 30 hours
  • Colour
    Black
  • Microphone
    Yes
  • Weight
    255g
  • Function
    Media Player Headphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome