16 Port Gigabit Ethernet Desktop Switch

16 Port Gigabit Ethernet Desktop Switch

Order Code: ZT1537654S

£69.99 Inc VAT (20%)


Description

16 Port Gigabit Ethernet Desktop Switch The TL-SG1016D/TL-SG1024D Gigabit Ethernet Switch provides you with a high-performance, low-cost, easy-to-use, seamless and standard upgrade to improve old network to 1000Mbps network. All 16/24 ports support auto MDI/MDIX, no need to worry about the cable type, simply plug and play. Moreover, with the innovative energy-efficient technology, the TL-SG1016D/TL-SG1024D can save up to 40%/40%* of the power consumption and 80% of the packaging material can be recycled, making it an eco-friendly solution for your business network.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 16 Port Gigabit Ethernet Desktop Switch
  • Depth
    180mm
  • Type
    Ethernet Switches
  • Height
    44mm
  • Width
    294mm
  • Number of Ports
    16 Ports
  • Wired/Wireless
    Wired
  • Data Transfer Rate
    10/100/1000MBps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome