LiteWave 5 Port Gigabit Desktop Switch

LiteWave 5 Port Gigabit Desktop Switch

Order Code: ZT1536874S

£13.99 Inc VAT (20%)


Description

LiteWave 5 Port Gigabit Desktop Switch The TP-Link LiteWave Series Unmanaged Switches provide easy and affordable way to expand your wired network. They are easy to use and reliable. With these plug-and-play switches, you can expand your network connections to multiple devices instantly. With all ports support Auto-MDI/MDIX, thereís no need to worry about the type of cable to use.

The LiteWave Series also supports energy-efficient technology, helping you save power and money. Power consumption automatically adjusts according to link status and cable length, allowing you to expand your network while minimizing your carbon footprint. Save the planet and lower your energy bills ó itís a win-win!

Increase the speed of your network with the LS1005G 5-port Gigabit desktop switch. Non-blocking, 5eó 10/100/1000Mbps ports enable instant transferring of large, bandwidth intensive files without interference.

The LS1005G is fully compatible with networked devices such as computers, printers, webcams, IPTVs. It has a wide range of application scenarios and is suitable for networking in school dormitories, surveillance, homes, and small businesses.

See full description
Specifications for LiteWave 5 Port Gigabit Desktop Switch
  • Depth
    72mm
  • Width
    90mm
  • Height
    24mm
  • Type
    Ethernet Switches
  • Warranty
    3 Year Warranty
  • Dimensions
    90 x 72 x 23mm
  • Number of Ports
    5
  • Data Rates
    10/100/1000/Mbps
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome