Startech GB Cat6 to Crossover Ethernet Adapter

Startech GB Cat6 to Crossover Ethernet Adapter

Order Code: ZT1537908S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

Startech GB Cat6 to Crossover Ethernet Adapter This durable Cat 6 Crossover adapter converts any straight through Cat 6 Ethernet cable to an Ethernet crossover cable.

Built with all four pairs crossed, the adapter provides full Gigabit throughput performance.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech GB Cat6 to Crossover Ethernet Adapter
  • Depth
    45mm
  • Weight
    12g
  • Width
    15mm
  • Height
    15mm
  • Cable Jacket
    PVC
  • Connector Type
    RJ-45 Female to RJ-45 Male
  • Type
    Network Cables
  • Form
    Adapter
  • Conductor Type
    Stranded Copper
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome