USB 2.0 to 10/100 Mbps Ethernet Network Adapter Dongle
0
1
2

USB 2.0 to 10/100 Mbps Ethernet Network Adapter Dongle

Order Code: ZT1090641S

£21.99 Inc VAT (20%)


Description

USB 2.0 Fast Ethernet Network Adapter - USB NIC

Specifications for USB 2.0 to 10/100 Mbps Ethernet Network Adapter Dongle
  • Weight
    23kg
  • Operating Temperature
    10°C to 40°C
  • Power Source
    USB-Powered
  • Class
    B
  • Length
    65mm
  • Height
    14mm
  • Material
    Plastic
  • Colour
    Black
  • Power Type
    Bus-Powered
  • Width
    20mm
  • MFR Part No.
    USB2100
  • Depth
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome