USB-C to RJ45 Ethernet Adapter GbE

USB-C to RJ45 Ethernet Adapter GbE

Order Code: ZT3527444S

£24.99 Inc VAT (20%)
£29.9916.5% off
QuantityPriceDiscount
1 - 4£24.990%
5 +£23.994%


Description

StarTech.com USB-C to RJ45 Ethernet Adapter GbE

Specifications for USB-C to RJ45 Ethernet Adapter GbE
  • Number of Ports
    1
  • Data Transfer Rate
    5GBps
  • Type
    Ethernet Switches
  • Cable Length
    300mm
  • Weight
    28g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome