USBC to Ethernet Adapter PD Charging

USBC to Ethernet Adapter PD Charging

Order Code: ZT1536141S

£54.99 Inc VAT (20%)


Description

Startech USBC to Ethernet Adapter PD Charging Now you can add a wired network connection to your USB-C enabled laptop, tablet or desktop computer. Ideal for mobile use, this USB-C to Ethernet adapter plugs into your USB-C or Thunderboltô 3 port to provide wired network access. Plus you can charge your laptop as you work. It makes a great companion for your MacBook, Chromebook Pixelô, Dellô XPS 12, or other device.
Access reliable Gigabit network connections
Extend the capability of your laptopís USB-C port, by gaining a wired internet connection virtually anywhere you go. The USB-C network adapter connects to your USB-C port to provide a reliable Gigabit Ethernet connection. It supports full Gigabit bandwidth, by harnessing the performance of USB 3.0 (5 Gbps), also known as USB 3.1 Gen 1, letting you quickly access large files over the network. You can connect to a network in locations where Wi-FiÆ is unavailable or unreliable, such as in classrooms, offices, and hotels.
Power and charge as you work
The USB-C network adapter lets you power and charge your laptop as you work. The adapter supports Power Delivery 2.0, so instead of carrying multiple power adapters, you can use your laptopís USB-C power adapter to power both your laptop and network adapter. Note: just make sure your laptopís USB-C based power adapter supports USB Power Delivery 2.0.
Compact and lightweight for perfect portability
Compact and portable, this USB-C Gigabit network adapter is the ideal desktop network adapter or laptop accessory. Itís powered directly from the USB port making it easy to connect when youíre on the go.
Native driver support makes installation easy
This Gigabit Ethernet (GbE) network adapter provides a reliable network connection without even having to install drivers. Itís ready to go - the network adapter chipset provides native driver support to ensure a quick setup. Simply plug the adapter into the USB-C port on your laptop and connect to your network.
The US1GC30PD is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USBC to Ethernet Adapter PD Charging
  • Data Transfer Rate
    5GBps
  • Number of Ports
    1
  • Weight
    34g
  • Type
    Ethernet Switches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome