Cable USB C to HDMI 4K60Hz

Cable USB C to HDMI 4K60Hz

Order Code: ZT1538589S

£46.99 Inc VAT (20%)


Description

StarTech Cable USB C to HDMI 3m 4K60Hz This USB-Cô to HDMIÆ adapter cable offers a convenient solution for directly connecting your DisplayPort over USB Type-Cô device to your HDMI monitor, television, or projector. The adapter offers a connection distance of up to 3 m (10 ft.) and works with USB-C devices that support DP Alt Mode, such as the MacBook, Chromebook Pixelô and Dellô XPSô models 15 and 13. It's also compatible with Thunderboltô 3 ports.

Clutter-free installation
At 3 m (10 ft.) in length, this adapter cable delivers a direct connection that eliminates excess adapters and cabling, ensuring a tidy, professional installation.

Astonishing picture quality
At four times the resolution of high-definition 1080p, youíll be amazed at the picture quality of a 4K 60Hz monitor or television. This adapter cable lets you harness the video capabilities that are built into your USB Type-C connection, to deliver the astonishing quality of Ultra HD to your 4K display.

Plus, the adapter is still compatible with lower display resolutions, such as 1080p, which makes it a great accessory for your current home, office or other HD work environment, while future-proofing for 4K 60Hz implementation.

The CDP2HD3MBNL is backed by a 2-year StarTech.com warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Cable USB C to HDMI 4K60Hz
  • Weight
    80g
  • Type
    AV Cables
  • MFR Part No.
    8STCDP2HD3MBNL
  • Colour
    Black
  • Cable Length
    3m
  • Warranty
    2 Year Warranty
  • Connection Type
    USB-C (Male) to HDMI (Male)
  • Form
    HDMI Cable
  • Connection
    USB-C (Male) to HDMI (Male)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome